Motion
2517-1.7/8

MASTERDRIVE INC
2517-1.7/8

Taper Locking Bushing - 2517 Series, 1.8750 in Bore, 1/2 x 1/4 in Keyway, Cast Iron Material
Mi Item #04402648
MFR #2517-1.7/8
Price$33.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTERDRIVE INC
2517-1.7/8

Taper Locking Bushing - 2517 Series, 1.8750 in Bore, 1/2 x 1/4 in Keyway, Cast Iron Material
Mi Item #04402648
MFR #2517-1.7/8

Mfr description
2517 1-7/8 TAPER-LOCK BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.33/each

Specifications

Dimensions

  • Bolt Circle Diameter
    3-1/4 in
  • Bore Diameter  
    1.8750 in
  • Bushing Size
    2517
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore  
    1.7500 in
  • Outside Diameter  
    3.2500 in
  • Weight
    2.4 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)