Motion
2BK100H
V-belt Pulley - 2 Groove, 9.7500 in O.D., QD Bushed, Cast Iron Material
Mi Item #04402678
MFR #2BK100H
Price$134.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 2 Groove, 9.7500 in O.D., QD Bushed, Cast Iron Material
Mi Item #04402678
MFR #2BK100H

Mfr description
2BK100H BUSHED SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.69/each

Specifications

Dimensions

  • Outside Diameter  
    9.7500 in
  • Weight
    11.5 lbs

Details

  • Bore Type
    QD Bushed
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Series
    BK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)