Motion
2BK110H
V-belt Pulley - 2 Groove, 10.7500 in O.D., QD Bushed, Cast Iron Material
Mi Item #04402679
MFR #2BK110H
Price$169.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 2 Groove, 10.7500 in O.D., QD Bushed, Cast Iron Material
Mi Item #04402679
MFR #2BK110H

Mfr description
2BK110H BUSHED SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.96/each

Specifications

Dimensions

  • Outside Diameter  
    10.7500 in
  • Weight
    13.6 lbs

Details

  • Bore Type
    QD Bushed
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Series
    BK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)