1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MASTERDRIVE INC
4040-70MM
Taper Locking Bushing - 4040 Series, 70 mm Bore
MI ITEM #
04402749
MFR #
4040-70MM
Price
$203.31
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
MASTERDRIVE INC 4040-70MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MASTERDRIVE INC
4040-70MM
Taper Locking Bushing - 4040 Series, 70 mm Bore
MI ITEM #
04402749
MFR #
4040-70MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$203.31
/each
Qty
Add to Cart
Specifications
Dimensions
Bolt Circle Diameter
5.5400 in
Bore
Diameter
70 mm
Bushing Size
4040
Length Through
Bore
4.0000 in
Details
Bore Type
Finished Bore
Product Type
Taper Locking Bushings
Overview
Mfr description
4040 70MM TAPER-LOCK BUSHING
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought