Motion
AK51H
V-belt Pulley - 1 Groove, 4.9500 in O.D., QD Bushed, Cast Iron Material
Mi Item #04402829
MFR #AK51H
Price$32.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 1 Groove, 4.9500 in O.D., QD Bushed, Cast Iron Material
Mi Item #04402829
MFR #AK51H

Mfr description
AK51H BUSHED SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.52/each

Specifications

Dimensions

  • Outside Diameter  
    4.9500 in
  • Weight
    2.7 lbs

Details

  • Bore Type
    QD Bushed
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Series
    AK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)