Motion
BK47-1/2
V-belt Pulley - 1 Groove, 0.5000 in Bore Size, 4.4500 in O.D., Finished Bore, Cast Iron Material
Mi Item #04402871
MFR #BK47-1/2
Price$47.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 1 Groove, 0.5000 in Bore Size, 4.4500 in O.D., Finished Bore, Cast Iron Material
Mi Item #04402871
MFR #BK47-1/2

Mfr description
BK47-1/2 FINISHED BORE SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.75/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Hub Diameter
    1.8900 in, 1.9000 in
  • Length Through Bore  
    1.1562 in
  • Outside Diameter  
    4.4500 in
  • Weight
    2.2 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Series
    BK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)