Specifications
Dimensions
- Flange Outside Diameter4.5000 in
- Length Through Bore1.7500 in
Details
- MaterialLow Carbon Steel
- Product TypeSplit Taper Bushing Hubs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)