Motion
P2-1.3/8
Split Taper Bushing - 1-3/8 in Bore, 3.0000 in Flg OD, 2.9375 in LTB, Ductile Iron Material
Mi Item #04402964
MFR #P2-1.3/8
Price$33.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - 1-3/8 in Bore, 3.0000 in Flg OD, 2.9375 in LTB, Ductile Iron Material
Mi Item #04402964
MFR #P2-1.3/8

Mfr description
P2 1-3/8 SPLIT TAPER BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.98/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/8 in
  • Flange Outside Diameter  
    3.0000 in
  • Keyway Size
    5/16 x 5/32
  • Length Through Bore  
    2.9375 in
  • Weight
    2.18 lbs

Details

  • Bore Type
    Finished Bore
  • Finish
    Black Phosphate
  • Material
    Ductile Iron
  • Product Type
    Split Taper Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)