Motion
Q1-1.3/8
Split Taper Bushing - 1-3/8 in Bore, 4.1250 in Flg OD, 2.5000 in LTB, Ductile Iron Material
MI ITEM #04402968
MFR #Q1-1.3/8
Price$61.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - 1-3/8 in Bore, 4.1250 in Flg OD, 2.5000 in LTB, Ductile Iron Material
MI ITEM #04402968
MFR #Q1-1.3/8

Mfr description
Q1 1-3/8 SPLIT TAPER BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.06/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/8 in
  • Flange Outside Diameter  
    4.1250 in
  • Keyway Size
    5/16 x 5/32
  • Length Through Bore  
    2.5000 in
  • Weight
    4.6 lbs

Details

  • Bore Type
    Finished Bore
  • Finish
    Black Phosphate
  • Material
    Ductile Iron
  • Product Type
    Split Taper Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)