Motion
R2-2.3/8
Split Taper Bushing - 2-3/8 in Bore, 5.3750 in Flg OD, 4.8750 in LTB, Ductile Iron Material
Mi Item #04402977
MFR #R2-2.3/8
Price$211.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - 2-3/8 in Bore, 5.3750 in Flg OD, 4.8750 in LTB, Ductile Iron Material
Mi Item #04402977
MFR #R2-2.3/8

Mfr description
R2 2-3/8 SPLIT TAPER BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$211.82/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/8 in
  • Flange Outside Diameter  
    5.3750 in
  • Keyway Size
    5/8 x 5/16
  • Length Through Bore  
    4.8750 in
  • Weight
    14.38 lbs

Details

  • Bore Type
    Finished Bore
  • Finish
    Black Phosphate
  • Material
    Ductile Iron
  • Product Type
    Split Taper Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)