Specifications
Dimensions
- Bushing Size4040
- Length Through Bore4.0000 in
- Outside Diameter7.7500 in
Details
- MaterialLow Carbon Steel
- Product TypeTaper Locking Bushing Hubs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)