Motion
3218 A-2Z

SKF
3218 A-2Z

Double Row Angular Contact Bearing - 90 mm Bore, 160 mm OD, 2.0625 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #04403013
MFR #3218 A-2Z
Price$1,105.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3218 A-2Z

Double Row Angular Contact Bearing - 90 mm Bore, 160 mm OD, 2.0625 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #04403013
MFR #3218 A-2Z

Mfr description
3218 A-2Z DOUBLE ROW ANGULAR CONTACT BA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,105.23/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle
    30 °
  • Fillet Radius
    2 mm
  • Inner Ring Width
    52 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    2.0625 in
  • Precision Rating
    Not Rated
  • Weight
    8.03 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Metal
  • Closure Type
    Open
  • Description
    3218 A-2Z DOUBLE ROW ANGULAR CONTACT BA
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316573930730
  • Max Rpm
    3600 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    130 kN
  • Radial Static Load Capacity
    120 kN
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Seal Material
    Tinplate
  • Series
    32
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316573930730
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)