Motion
3307 A-2RS1

SKF
3307 A-2RS1

Double Row Angular Contact Bearing - 35 mm Bore, 80 mm OD, 1.3750 in Width, Double Sealed, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #04403016
MFR #3307 A-2RS1
Price$250.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3307 A-2RS1

Double Row Angular Contact Bearing - 35 mm Bore, 80 mm OD, 1.3750 in Width, Double Sealed, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #04403016
MFR #3307 A-2RS1

Mfr description
3307 A-2RS1 DOUBLE ROW ANGULAR CONTACT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$250.33/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    30 °
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    34.9 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    1.3750 in
  • Precision Rating
    Not Rated
  • Weight
    1.69 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Closure Type
    Open
  • Description
    3307 A-2RS1 DOUBLE ROW ANGULAR CONTACT
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316573932352
  • Max Rpm
    6000 rpm
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    52 kN
  • Radial Static Load Capacity
    35.5 kN
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    33
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316573932352
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)