Motion
6209 NR/C3

SKF
6209 NR/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 19 mm Width, Open, With Snap Ring
Mi Item #04403031
MFR #6209 NR/C3
Price$114.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6209 NR/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 19 mm Width, Open, With Snap Ring
Mi Item #04403031
MFR #6209 NR/C3

Mfr description
6209 NR/C3 SINGLE ROW BALL BEARING
  • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit, snap ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.97/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Inner Ring Width
    19 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    19 mm
  • Precision Rating
    ABEC 3
  • Weight
    0.96 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    6209 NR/C3 SINGLE ROW BALL BEARING
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit, snap ring
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6209 NR/C3 Radial/Deep Groove Ball Bearing features 45 mm bore diameter, straight bore, open closure, 85 mm outside diameter, and 19 mm width.
  • Manufacturer Catalog Number
    6209 NR/C3
  • Max Rpm
    11000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    7891 lbf
  • Radial Static Load Capacity
    4856 lbf
  • Seal Type
    Open
  • Series
    62
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    7316571369136
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)