Motion
6309-2RS1TN9/HC5C3WT

SKF
6309-2RS1TN9/HC5C3WT

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 25 mm Width, Double Sealed, Without Snap Ring
Mi Item #04403047
MFR #6309-2RS1TN9/HC5C3WT
Price$1,240.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6309-2RS1TN9/HC5C3WT

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 25 mm Width, Double Sealed, Without Snap Ring
Mi Item #04403047
MFR #6309-2RS1TN9/HC5C3WT

Mfr description
6309-2RS1TN9/HC5C3WT HYBRID-CERAMIC BALL
  • Single Row Deep Groove Ball Bearing, ploymide cage, C3 fit, 2 seals, ceramic balls, wide temp grease, w/special features
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,240.59/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    25 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm
  • Precision Rating
    ABEC 1
  • Weight
    1.65 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Closure Type
    Double Sealed
  • Description
    6309-2RS1TNHC5C3WT HYBRID-CERAMIC BALL
  • Element Material
    Silicone nitride ceramic
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, ploymide cage, C3 fit, 2 seals, ceramic balls, wide temp grease, w/special features
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6309-2RS1TN9/HC5C3WT is a 45 mm bore radial/deep groove ball bearing with 100 mm OD, 25 mm width, straight design, double sealed.
  • Manufacturer Catalog Number
    6309-2RS1TN9/HC5C3WT
  • Manufacturer Upc Number
    7316571642369
  • Max Rpm
    4500 rpm
  • Operating Temperature Range
    Max 250 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    12432 lbf
  • Radial Static Load Capacity
    7081 lbf
  • Seal Material
    Nitrile Rubber
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571642369
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)