Motion
GEZ 100 TXE-2RS

SKF
GEZ 100 TXE-2RS

Radial Spherical Plain Bearing - 1.0000 in Bore, 1.6250 in OD, 0.8750 in Inner Ring Width, Sealed
Mi Item #04403074
MFR #GEZ 100 TXE-2RS
Price$210.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEZ 100 TXE-2RS

Radial Spherical Plain Bearing - 1.0000 in Bore, 1.6250 in OD, 0.8750 in Inner Ring Width, Sealed
Mi Item #04403074
MFR #GEZ 100 TXE-2RS

Mfr description
GEZ 100 TXE-2RS SPHERICAL PLAIN BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$210.38/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Inner Ring Width  
    0.8750 in
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    0.7500 in
  • Outside Diameter  
    1.6250 in
  • Overall Width
    0.8750 in
  • Weight
    0.28 lbs

Details

  • Additional Details
    Steel on PTFE Fabric | 2RS Sealed
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Sealed
  • Inner Ring Material
    Steel/PTFE Fabric
  • Liner Material
    PTFE fabric
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Catalog Number
    GEZ 100 TXE-2RS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571893822
  • Operating Temperature Range
    -30 to +130 °C °F
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE Fabric
  • Radial Dynamic Load Capacity
    18659 lbf
  • Radial Static Load Capacity
    37318 lbf
  • Series
    GEZ
  • Type Of Bearing
    Radial
  • UPC_NO
    7316571893822
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)