Motion
JL 69349/Q

SKF
JL 69349/Q

Tapered Roller Bearing Cone - 38 mm Bore, 17 mm Width, Steel Material
MI ITEM #04403076
MFR #JL 69349/Q
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
JL 69349/Q

Tapered Roller Bearing Cone - 38 mm Bore, 17 mm Width, Steel Material
MI ITEM #04403076
MFR #JL 69349/Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
JL 69349/Q TAPERED ROLLER BEARING

Specifications

  • Bore Diameter
  • Bearing Material
    Steel
  • Operating Temperature Range
    Maximum of +250 °F
  • Finish Coating
    Uncoated
  • Max Rpm
    11000 rpm
  • Series
    JL69000
  • Compatible Cup
    JL69310
  • UPC_NO
    7316570933291
  • Product Type
    Tapered Roller Bearing Cones
  • Cone Width
  • Weight
    0.3 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text