Motion
L 432348/310

SKF
L 432348/310

Tapered Roller Bearing Full Assembly - 6.2500 in Bore, 8.0938 in OD, 0.9375 in Cone Width, 0.7188 in Cup Width
Mi Item #04403077
MFR #L 432348/310
Price$583.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
L 432348/310

Tapered Roller Bearing Full Assembly - 6.2500 in Bore, 8.0938 in OD, 0.9375 in Cone Width, 0.7188 in Cup Width
Mi Item #04403077
MFR #L 432348/310

Mfr description
L 432348/310 TAPERED ROLLER BEARING SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$583.55/each

Specifications

Dimensions

  • Bore Diameter  
    6.2500 in
  • Outside Diameter
    8.0938 in
  • Overall Width
    0.9375 in
  • Weight
    4.68 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Max Rpm
    3000 rpm
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    L
  • UPC_NO
    7316571222974
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)