Motion
NATR 12 PPA

SKF
NATR 12 PPA

Crowned Yoke Roller - 32 mm Roller Diameter, 12 mm Bore, 15 mm Roller Width, Sealed, Chrome Steel Material
Mi Item #04403079
MFR #NATR 12 PPA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NATR 12 PPA

Crowned Yoke Roller - 32 mm Roller Diameter, 12 mm Bore, 15 mm Roller Width, Sealed, Chrome Steel Material
Mi Item #04403079
MFR #NATR 12 PPA

Mfr description
NATR 12 PPA NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Roller Diameter  
    32 mm
  • Roller Width  
    15 mm
  • Weight
    0.16 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    4500 rpm
  • Operating Temperature Range
    -30 to +100 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    7.65 kN
  • Radial Static Load Capacity
    10.8 kN
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • Standards Met
    ANSI/ABMA Standard 18.1, ISO 7063
  • UPC_NO
    7316571631462
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)