Motion
NCF 3018 CV/C3

SKF
NCF 3018 CV/C3

Cylindrical roller bearings, single row, full complement
MI ITEM #04403080
MFR #NCF 3018 CV/C3
Price$1,151.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NCF 3018 CV/C3

Cylindrical roller bearings, single row, full complement
MI ITEM #04403080
MFR #NCF 3018 CV/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,151.76/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    37 mm
  • Precision Rating
    Not Rated
  • Weight
    4.37 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Cage Type
    None
  • Closure Type
    Open
  • Finish Coating
    None
  • Flanges
    (1) Outer Ring, (2) Inner Ring
  • Internal Clearance
    C3
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316570641851
  • Material Element
    Bearing steel
  • Max Rpm
    2800 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    30
  • UPC_NO
    7316570641851

Overview

Mfr description
NCF 3018 CV/C3 CYLINDRICAL ROLLER BEARI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought