Motion
SAF 1616 SPLIT

SKF
SAF 1616 SPLIT

Pillow Block Ball Bearing Unit - 2.6875 in Bore, 4-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
MI ITEM #04403090
MFR #SAF 1616 SPLIT
Price$2,654.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 1616 SPLIT

Pillow Block Ball Bearing Unit - 2.6875 in Bore, 4-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
MI ITEM #04403090
MFR #SAF 1616 SPLIT

Mfr description
SAF 1616 SPLIT PILLOW BLOCK - CAST IRON
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,654.48/each

Specifications

Dimensions

  • Base Height
    4.2500 in
  • Base To Bore Centerline
    4.2500 in
  • Base Width
    3-7/8 in
  • Bolt Hole Diameter
    0.8750 in
  • Bolt Size
    0.7500 in | 19.05 mm
  • Bore Diameter
    2.6875 in
  • Bore Inside Diameter
    3.1500 in
  • Bore Length
    6.3125 in
  • Housing Dimensions
    14.2500 x 6.3125 x 8.2500 in
  • Housing Width
    6.3125 in
  • Insert Outer Diameter
    6.6929 in
  • Inside Diameter
    3.1500 in
  • Length
    14.2500 in
  • Length Through Bore
    6.3125 in
  • Max Bolt Hole Spacing
    12.6250 in
  • Min Bolt Hole Spacing
    10.6250 in
  • Outer Diameter
    170 mm
  • Outer Diameter Type
    Spherical
  • Outer Race Width
    2.6690 in
  • Overall Height
    8.2500 in
  • Overall Length
    14.2500 in
  • Overall Width
    6.5000 in
  • Shaft Diameter
    2.6875 in
  • Tap Thread Size
    3/8-18 NPT
  • Thread Size
    3/4-10 UNC
  • Weight
    65.68 lbs
  • Width
    6.3125 in, 160.33 mm

Details

  • Adapter Sleeve
    Yes
  • Adapter Sleeve Part Number
    SNW 16X2 11/16
  • Additional Details
    Relubricatable | Two-piece | Locating ring
  • Bearing Number
    1316 K
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Closure Type
    Labyrinth
  • Compatible Frame Series
    SAF
  • Compatible Frame Type
    SAF
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    10.6250 to 12.6250 in
  • Duty Type
    Medium Duty
  • Dynamic Load Capacity
    19873 lbf
  • End Cap Groove
    Yes
  • End Cap Type
    Optional
  • End Type
    Closed, Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Finish/Coating
    Painted
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    Split
  • Housing ID
    SAF 616
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow block
  • Includes
    Bearing, Grease fitting, Locating ring, Seals
  • Insert Bearing Type
    Self-aligning ball bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    SAF 1616
  • Material
    Cast iron
  • Max Rpm
    5300 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    1316 K
  • Replacement End Cap
    EPR 8
  • Replacement Seal
    LOR 44
  • Replacement Thrust Collar
    SR-1616
  • Rolling Element
    Ball
  • Row Type
    Double Row
  • Seal
    Labyrinth
  • Seal Material
    Felt
  • Seal Type
    Felt Seal
  • Sealing Type
    Labyrinth
  • Self Aligning
    Yes
  • Series
    SAF
  • Shaft Attachment
    Adapter Sleeve Mount
  • Standards Met
    ISO
  • Static Load Capacity
    7531 lbf
  • Type
    Split Housing (Plummer Block)
  • Type Of Bearing
    Self-Aligning Ball
  • UPC_NO
    7316576668265

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)