Motion
SAF 22513

SKF
SAF 22513

Pillow Block Roller Bearing Unit - 2.1875 in Bore Dia., Two-Bolt Base, Split Pillow Block, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #04403091
MFR #SAF 22513
Price$885.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 22513

Pillow Block Roller Bearing Unit - 2.1875 in Bore Dia., Two-Bolt Base, Split Pillow Block, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #04403091
MFR #SAF 22513

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$885.69/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.0000 in
  • Base Width
    3-1/8 in
  • Bolt Center To Center Length
    8.1250 to 9.5000 in
  • Bore Diameter  
    2-3/16 in
  • Overall Height  
    5.8125 in
  • Overall Length  
    11.0000 in
  • Overall Width
    4.5000 in
  • Weight
    24.83 lbs

Details

  • Bearing Type
    Pillow Block Housings
  • Bore Type
    Round
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units
  • Replacement Bearing
    22213 EK
  • Seal Type
    Felt Seal
  • Series
    SAF
  • Standards Met
    ISO
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316576668791

Overview

Mfr description
SAF 22513 SPLIT PILLOW BLOCK - CAST IRO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought