Motion
SAF 22516

SKF
SAF 22516

Pillow Block Roller Bearing Unit - 2.6875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #04403092
MFR #SAF 22516
Price$1,276.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 22516

Pillow Block Roller Bearing Unit - 2.6875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #04403092
MFR #SAF 22516

Mfr description
SAF 22516 SPLIT PILLOW BLOCK - CAST IRO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,276.36/each

Specifications

Dimensions

  • Base Height
    3.5000 in
  • Base To Bore Centerline
    3.5000 in
  • Base Width
    3-1/2 in
  • Bolt Center Diameter
    9.6250 to 11.0000 in
  • Bolt Center To Center Length
    9.6250 to 11 in
  • Bolt Hole Diameter
    0.8750 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    2.6875 in
  • Bore Inside Diameter
    3.1500 in
  • Housing Dimensions
    13.0000 x 5.0000 x 6.6875.0000 in
  • Housing Width
    5.0000 in
  • Insert Outer Diameter
    5.5118 in
  • Inside Diameter
    3.1500 in
  • Length
    13.0000 in
  • Max Bolt Hole Spacing
    11.0000 in
  • Min Bolt Hole Spacing
    9.6250 in
  • Outer Diameter
    5.5118 in
  • Outer Diameter Type
    Spherical
  • Overall Height  
    6.6875 in
  • Overall Length  
    13.0000 in
  • Overall Width
    5.0000 in
  • Shaft Diameter
    2.6875 in
  • Tap Thread Size
    1/8-27 NPT
  • Thread Size
    5/8-11 UNC
  • Weight
    38.49 lbs
  • Width
    5.0000 in, 127 mm

Details

  • Adapter Sleeve
    Yes
  • Adapter Sleeve Part Number
    SNW 16X2 11/16
  • Additional Details
    Relubricatable
  • Bearing Number
    22216 EK
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Closure Type
    Labyrinth Seal
  • Compatible Frame Series
    SAF 500
  • Compatible Frame Type
    SAF
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    10.3150 in
  • Duty Type
    Medium Duty
  • Dynamic Load Capacity
    54629 lbf
  • End Cap Groove
    Yes
  • End Cap Type
    Optional
  • End Type
    Closed, Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Finish/Coating
    Painted
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    Two-Piece
  • Housing ID
    SAF 516
  • Housing Material
    Cast Iron
  • Housing Type
    Split Pillow Block
  • Includes
    Adapter Sleeve, Grease Fitting, Locating Ring
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    SAF 22516
  • Material
    Cast iron
  • Max Rpm
    6000 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    22216 EK
  • Replacement End Cap
    EPR 8
  • Replacement Seal
    LOR 44
  • Replacement Thrust Collar
    SR-16-13
  • Replacement Thrust Plate
    No
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Labyrinth
  • Seal Material
    Felt
  • Seal Type
    Felt Seal
  • Sealing Type
    Labyrinth
  • Self Aligning
    Yes
  • Series
    SAF 500
  • Shaft Attachment
    Adapter Sleeve Mount
  • Standards Met
    ISO
  • Static Load Capacity
    60698 lbf
  • Type
    Split Housing (Plummer Block)
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316576668876
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)