Motion
SAF 336

TIMKEN
SAF 336

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #04403133
MFR #SAF 336
List Price$9,805.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SAF 336

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #04403133
MFR #SAF 336

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,805.68/each for your price

Overview

Mfr description
SAF 336 SPLIT HOUSING PILLOW BLOCK

Specifications

  • Housing Construction
    Split
  • Base To Bore Centerline
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Height
  • Overall Width
  • Compatible Bearing Type
    Spherical Roller
  • Compatible Bearing Series Part Num
    22336
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0087796036437
  • UPC_NO
    087796036437
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Four-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text