Motion
CDRB1LW80-190S

SMC CORP OF AMERICA
CDRB1LW80-190S

Rotary Actuator With Magnet Body Size 80 mm Foot Mounting
MI ITEM #04403144
MFR #CDRB1LW80-190S
Price$341.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDRB1LW80-190S

Rotary Actuator With Magnet Body Size 80 mm Foot Mounting
MI ITEM #04403144
MFR #CDRB1LW80-190S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$341.91/each

Specifications

Dimensions

  • Body Size
    80 mm
  • Port 1 Size/Type
    1/4 Female BSPT

Details

  • Actuator Type
    Rotary Single Vane
  • Angle of Rotation
    190 °
  • Cushion Type
    Rubber Bumper
  • Magnet
    Yes
  • Maximum Axial Force
    490 N
  • Maximum Radial Force
    490 N
  • Mount Type
    Flange
  • Operating Pressure Range
    +0.15 to +1 MPa
  • Operating Temperature Range
    +5 to +60 °C
  • Options Included
    Magnetized
  • Proof Pressure
    +1.5 MPa
  • Rotation Speed Range
    0.1 to 1 s/90°
  • Shaft Type
    Double Shaft
  • Standards Met
    JIS

Overview

Mfr description
CDRB1LW80-190S ACTUATOR, ROTARY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought