Motion
CDS1DN125-250-Y7PZ

SMC CORP OF AMERICA
CDS1DN125-250-Y7PZ

CS1 Cylinder
MI ITEM #04403145
MFR #CDS1DN125-250-Y7PZ
List Price$771.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDS1DN125-250-Y7PZ

CS1 Cylinder
MI ITEM #04403145
MFR #CDS1DN125-250-Y7PZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$771.68/each for your price

Overview

Mfr description
CDS1DN125-250-Y7PZ CS1 CYLINDER
  • Double acting, single rod, non-lube type
  • Bore sizes: 125mm to 300mm
  • Strokes up to 2400mm available
  • Seven mounting styles available
  • Auto switch capable

Specifications

  • Cylinder Type
    Metric
  • Country of Origin
    US
  • Rod Type
    Single Rod
  • Bore Diameter
    125 mm
  • Additional Details
    Series CS1 air cylinder single rod double acting version of SMC's largest bore cylinder. This version is NOT pre-lubricated so a lubricator in your system is required. This series is available in bore sizes up to 300mm and stroke lengths up to 2400mm. Additionally, the CS1 can be ordered auto-switch capable. Other options include, large bore sizes up to 300mm, various mounting configurations, cushion for noise damping.
  • Stroke
    250 mm
  • Rod Gender
    Male
  • Rod - Thread Size
    M30x1.5 Male Thread
  • Port Size
    1/2 BSPT
  • Cushion Type
    Cushion Both Ends
  • Series
    CS1
  • Options Included
    Magnetic Piston, With Auto Switch
  • Locking Position
    Without Locks
  • Lead Wire Prewire Connector
    Z - (5 m)
  • Auto-Switch
    Y7P - Solid State, General Purpose, 3 Wire PNP, Horizontal
  • Number of Switches
    2
  • Operating Temperature Range
    32 to 140 °F
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Piston Action
    Double-Acting
  • Rod Thread Standard
    ISO
  • Rod Size
    36 mm
  • Maximum Operating Pressure
    141 psi
  • Minimum Operating Pressure
    7 psi
  • Proof Pressure
    228 psi
  • Operating Pressure Range
    7 to 141 psi
  • Overall Length
    552 mm
  • Overall Width
    145 mm
  • Overall Height
    145 mm
  • Lube Style
    Non-Lube
  • Mounting Type
    Clevis Rear (Detachable), MP2
  • Seal Kit
    CS1N125A-PS
  • Rod Clevis
    Y-12
  • Rod Eye
    I-12
  • Rod Nut
    NT-12
  • Flange Mount - MF1/MF2
    CS1-F12
  • Clevis Mount Detachable Mp2
    CS1-D12
  • Eye Mount - MP4 (Plain)
    CS1-C12
  • Foot Mounts - MS1
    CS1-L12
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text