Motion
SPA6S0.5TZRY1A6027AP10-1

Lincoln Motors
SPA6S0.5TZRY1A6027AP10-1

Leeson Farm Duty Motor - 1/2 hp, 1200 rpm, 1 ph, 115/230 V, 48Z Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1075 rpm Base, Resilient Base / Extended Studs Mount, Continuous Duty
MI ITEM #04403184
MFR #SPA6S0.5TZRY1A6027AP10-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lincoln Motors
SPA6S0.5TZRY1A6027AP10-1

Leeson Farm Duty Motor - 1/2 hp, 1200 rpm, 1 ph, 115/230 V, 48Z Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1075 rpm Base, Resilient Base / Extended Studs Mount, Continuous Duty
MI ITEM #04403184
MFR #SPA6S0.5TZRY1A6027AP10-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48Z
  • Motor Length Less Shaft
    6.25 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    10.84 in
  • Shaft Diameter
    0.5000 in
  • Weight
    20 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    1075 rpm
  • Description Keyword
    0.50 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Permanent Split Capacitor
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Features
    Agricultural fan duty Extended thru-bolts Totally enclosed air over (TEAO) designs
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    6.4/3.2 A
  • Full Load Current
    6.4/3.2 A
  • Full Load Efficiency
    68 %
  • Insulation Class
    B
  • IP Rating
    43
  • KVA Code
    D
  • kW
    0.37 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720351932
  • Motor Category
    Farm Duty Motor
  • Motor Horsepower
    1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    115/230 V
  • Mounting Type
    Resilient Base / Extended Studs
  • NEMA Design Class
    NO DESIGN CODE
  • Opposite Drive End Bearing
    Ball
  • Product Type
    Farm Duty Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    Single Special Extension
  • Spec Sheet
    0.50 HP, 115/230 V, Agricultural
  • Standards Met
    CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1200 rpm
  • Technical Specifications
    0.50 HP, 115/230 V, Agricultural
  • Thermal Protection
    Automatic Lock Rotor Only
  • Type of Bearing
    Ball
  • Wiring Diagram

Overview

Mfr description
LM24444 1/2HP 1075 115V 48Z
  • Agricultural fan duty Extended thru-bolts Totally enclosed air over (TEAO) designs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought