Motion
75026237

DICHTOMATIK
75026237

2.165X2.953X0.217 RB Axial Face Seal - 55 mm Shaft, 75 mm OD, 5.50 mm Width, Nitrile Rubber Lip Material
MI ITEM #04403355
MFR #75026237
Price$3.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75026237

2.165X2.953X0.217 RB Axial Face Seal - 55 mm Shaft, 75 mm OD, 5.50 mm Width, Nitrile Rubber Lip Material
MI ITEM #04403355
MFR #75026237

Mfr description
75026237 2.165 X 2.953 X 0.217 NBR BUNA
  • Mounts directly to shaft, Seals out heavier contaminants than a V-ring alone,
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.63/each

Specifications

Dimensions

  • Outside Diameter
    75 mm
  • Shaft Diameter
    55 mm
  • Weight
    0.0726 lb
  • Width
    5.50 mm

Details

  • Construction Description
    Rubber V-ring with an outer metal case
  • Harmonization Code
    4016.93.5020 US
  • Lip Material
    Nitrile Rubber
  • Manufacturer Catalog Number
    AFS 55-BX
  • Misalignment Tolerance
    depends on application details
  • Operating Temperature Range
    -40 To 200 °F
  • Pressure Tolerance
    Less than 10 psi
  • Seal Type
    Rubber V-ring with an Outer Metal Case
  • Synonym
    Radial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
  • Typical Application
    Axles, Gearboxes, Other industrial uses, Pumps, Transmissions

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)