Motion
INS-UN2-315R

DODGE
INS-UN2-315R

Roller Insert Bearing - Spherical Roller Bearing, 3.9375 in Bore Dia., Set Screw
MI ITEM #04403493
MFR #INS-UN2-315R
Price$5,998.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-UN2-315R

Roller Insert Bearing - Spherical Roller Bearing, 3.9375 in Bore Dia., Set Screw
MI ITEM #04403493
MFR #INS-UN2-315R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,998.81/each

Specifications

Dimensions

  • Bore Diameter  
    3.9375 in

Details

  • Grease Type
    MobilGrease XHP222
  • Housing Type
    Insert
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    421258
  • Material
    421258
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Single-Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475884810

Overview

Mfr description
421258 INS-UN2-315R UNISPHERE ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought