Motion
P31-8MGT-12

GATES RUBBER CO
P31-8MGT-12

PowerGrip® GT®2 P31-8MGT-12 Belt Sprocket - GT2, 8 mm Pitch, 12 mm Belt Width, 31 Teeth, Taper Lock Bushed, 1210
MI ITEM #04403559
MFR #P31-8MGT-12
Price$106.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
P31-8MGT-12

PowerGrip® GT®2 P31-8MGT-12 Belt Sprocket - GT2, 8 mm Pitch, 12 mm Belt Width, 31 Teeth, Taper Lock Bushed, 1210
MI ITEM #04403559
MFR #P31-8MGT-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$106.01/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    12 mm
  • Bore Diameter  
    1/2 to 1-1/4 in
  • Pitch Diameter
    3.108 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    GT2
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1210
  • Manufacturer Upc Number
    770075247272
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Teeth  
    31
  • Pulley Construction
    Plain
  • UPC_NO
    770075247272

Overview

Mfr description
P31-8MGT-12 POWERGRIP GT2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought