Motion
23260 CACK/C084W507

SKF
23260 CACK/C084W507

Spherical Roller Bearing - 300 mm ID, 540 mm OD, 192 mm Width, Tapered 1:12 Bore, Open
MI ITEM #04403570
MFR #23260 CACK/C084W507
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23260 CACK/C084W507

Spherical Roller Bearing - 300 mm ID, 540 mm OD, 192 mm Width, Tapered 1:12 Bore, Open
MI ITEM #04403570
MFR #23260 CACK/C084W507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    300 mm
  • Outside Diameter  
    540 mm
  • Overall Width  
    192 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    232

Overview

Mfr description
23260 CACK/C084W507 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought