Motion
340-4036

3M
340-4036

E-A-R® Corded Earplug - Corded, No, 25 dB, Yellow Plug Color
MI ITEM #04403572
MFR #340-4036
Price$4.87/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
340-4036

E-A-R® Corded Earplug - Corded, No, 25 dB, Yellow Plug Color
MI ITEM #04403572
MFR #340-4036

Mfr description
40051 EAR ULTRAFIT EARPLUG W/ CLOTH CORD
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.87/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Attachment Type
    Corded
  • Band Color
    White
  • Cord Color
    White
  • Cord Material
    Cloth
  • Disposable
    No
  • Insertion Method
    Push-In Stem
  • Manufacturer Upc Number
    10080529400519
  • Metal Detector Grade
    No
  • Noise Reduction Rating Nrr
    25 dB
  • Package Quantity
    100
  • Plug Color
    Yellow
  • Plug Material
    Rubber Vinyl
  • Plug Shape
    Flanged
  • Product Line
    E-A-R, UltraFit
  • Standards Met
    CSA Class AL
  • Style
    Pre Molded
  • UPC_NO
    10080529400519

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)