Specifications
Dimensions
- Angle180 °
- Compatible Tube Outer Diameter1.25 in
- End 1 Size1 5/8 in
- End 2 Size1.500 in
- Height2.00 in
- Hex Size2 in
- Hose Cut-Off Factor2.19 in
- Hose Dash Size-20
- Hose Inside Diameter1.2500 in
- Inside Diameter1.06 in
- Length3.65 in
- Outer Diameter2.11 in
- Overall Length3.65 in
- Overall Weight0.79 lb
- Thread Size1 5/8-12
- Weight0.79 lb
- Width2.00 in
Details
- Adapter TypeHose Fittings
- Body MaterialCarbon Steel
- ColorDURA-KOTE
- Compatible Hose Series302A, 303, 1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355
- Connection 1 Short NameSAE 37
- End 1 StyleSAE 37
- End 1 Thread1 5/8-12
- End GenderFemale
- FinishDURA-KOTE
- Finish/CoatingDURA-KOTE
- Manufacturer Catalog Number4411-20-24S
- Manufacturer Upc Number678146055200
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialCarbon Steel
- Maximum Operating Pressure2000 psi
- Product TypesFitting Assembly
- TypeHose Fitting
- UPC_NO678146055200
- Working Pressure2000 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)