Motion
FJ3058-02-0808S

DANFOSS AEROQUIP LLC
FJ3058-02-0808S

Eaton Aeroquip E-Z Clip System A/C Refrigeration Products Splicer 90˚ Elbow - Carbon Steel
Mi Item #04403612
MFR #FJ3058-02-0808S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FJ3058-02-0808S

Eaton Aeroquip E-Z Clip System A/C Refrigeration Products Splicer 90˚ Elbow - Carbon Steel
Mi Item #04403612
MFR #FJ3058-02-0808S

Mfr description
FJ3058-02-0808S 90 DEG SPLICE
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • Height
    2.980 in
  • Length
    2.980 in
  • Overall Length
    2.980 in
  • Weight
    0.15 lb
  • Width
    0.500 in

Details

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Male to Male
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)