Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip Lever Arm
MI ITEM #04403616
MFR #FT1244-2-5-10

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
FT1244-2-5-10 LIMIT SWITCH ARM
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from

Specifications

  • Additional Details
    FC Assembly Equipment Accessories
  • Manufacturer Compatibility
    FT1244
  • Manufacturer Catalog Number
    FT1244-2-5-10
  • Weight
    0.10 lb
  • Tool Weight
    3.33 lb
  • Mounting
    Free Standing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text