Motion
FT1289-3-15
Aeroquip (Eaton) FT1289 Series Pressure Plate
MI ITEM #04403617
MFR #FT1289-3-15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) FT1289 Series Pressure Plate
MI ITEM #04403617
MFR #FT1289-3-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FT1289-3-15 PRESSURE PLATE FOR 1307 CRIM
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from

Specifications

  • Accessory Type
    Pressure Plate
  • Additional Details
    FC Assembly Equipment Accessories
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Manufacturer Catalog Number
    FT1289-3-15
  • Weight
    6.75 lb
  • Tool Weight
    3.45 lb
  • Color Finish
    Black
  • Height
    7.82 in
  • Length
    1.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text