1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
QEP Co Inc (Nupla)
15102
Nupla® Replaceable Hammer Face, Face Diameter: 1", Hardness: Soft, Color: Brown, Compatible Hammer: Dead Blow
MI ITEM #
04404434
MFR #
15102
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hammers and Axes
Replaceable Hammer Faces
QEP Co Inc (Nupla) 15102
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QEP Co Inc (Nupla)
15102
Nupla® Replaceable Hammer Face, Face Diameter: 1", Hardness: Soft, Color: Brown, Compatible Hammer: Dead Blow
MI ITEM #
04404434
MFR #
15102
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Face Diameter
1 in
Details
Color
Brown
Compatible Hammer
Dead Blow
Hardness
Soft
Overview
Mfr description
10S HAMMER TIP 1" BROWN SOFT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought