Motion
15154
Nupla® Replaceable Hammer Face, Face Diameter: 1-1/2", Hardness: Tough, Color: Green, Compatible Hammer: Dead Blow
MI ITEM #04404439
MFR #15154
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nupla® Replaceable Hammer Face, Face Diameter: 1-1/2", Hardness: Tough, Color: Green, Compatible Hammer: Dead Blow
MI ITEM #04404439
MFR #15154

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15T HAMMER TIP 1.5" GREEN TOUGH

Specifications

  • Face Diameter
    1-1/2 in
  • Hardness
    Tough
  • Color
    Green
  • Compatible Hammer
    Dead Blow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought