Motion
RST15A
1-1/4 Combo Nipple w/BSPT End 316SS
Mi Item #04404547
MFR #RST15A
Price$51.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 Combo Nipple w/BSPT End 316SS
Mi Item #04404547
MFR #RST15A

Mfr description
RST15A HOSE ENDS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.15/each

Specifications

Dimensions

  • Dash Size
    20
  • End 1 Size
    1.2500 in
  • Hose Dash Size
    20
  • Hose Diameter
    1.2500 in
  • Hose Inside Diameter
    1-1/4 in
  • Inside Diameter
    1-1/4 in, 31.80 mm
  • SAE Size
    -20
  • Size
    1.2500 in
  • Thread Size
    1-1/4 in
  • Weight
    0.28 lbs

Details

  • Additional Details
    Recommended for low-pressure discharge and suction service for compatible liquids, King Combination Nipples are not recommended for steam, Not for compressible products such as air or nitrogen
  • Application
    Low-pressure discharge and suction service for compatible liquids
  • Configuration
    Straight
  • Connection 1 Short Name
    Hose Barb
  • Connection 2 Short Name
    BSPT
  • Connection Type
    BSPT (British Standard Pipe Taper)
  • End 1 Style
    BSPT (British Standard Pipe Taper)
  • Fitting Connection Family
    BSPT
  • Fitting Type
    BSPT (Tapered)
  • For Use With
    Compatible liquids
  • Manufacturer Catalog Number
    RST15A
  • Material
    Stainless Steel
  • Plating
    Uncoated
  • Port Gender
    Male
  • Product Types
    Nipple
  • Seal Material
    Metal
  • Seal Type
    BSPT Tapered
  • Standards Met
    BSPT
  • Style
    Straight
  • Swivel
    Rigid
  • Thread Angle
    55 °
  • Thread Standard
    Hose Barb
  • Thread Type
    BSPT (British Standard Pipe Taper)
  • Type
    King Combination Nipple

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)