Motion
CB-1018-24
CB-1018-24 5/8 X 1-1/8 X 3in 660/932 Cast Brnz Sleeve Bearing
Mi Item #04404617
MFR #CB-1018-24
Price$23.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CB-1018-24 5/8 X 1-1/8 X 3in 660/932 Cast Brnz Sleeve Bearing
Mi Item #04404617
MFR #CB-1018-24

Mfr description
CB-1018-24 5/8 X 1-1/8 X 3IN C/B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.17/each

Specifications

Dimensions

  • Inside Diameter
    0.6250 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    1.1250 in
  • Overall Width
    1.1250 in

Details

  • Branding
    ISOSTATIC
  • Description
    CB-1018-24 5/8 X 1-1/8 X 3in 660/932 Cast Brnz Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    ±.001
  • Length Tolerance
    ±.005
  • Load at Speed
    75000
  • Manufacturer Catalog Number
    CB101824
  • Manufacturer Upc Number
    00846802014872
  • Material
    Cast Bronze
  • Material Specification
    SAE 660
  • Max V Value
    750
  • Operating Temperature Range
    -450°F to 450 °F
  • Outside Diameter Tolerance
    +.002 to +.003
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802014872
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)