Motion
HF730-5-B9-H-P24

BOSTON GEAR
HF730-5-B9-H-P24

HF730 S/R Red. 5:1 Ratio, No Base, Hollow Assy
Mi Item #04404749
MFR #HF730-5-B9-H-P24
Price$4,209.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF730-5-B9-H-P24

HF730 S/R Red. 5:1 Ratio, No Base, Hollow Assy
Mi Item #04404749
MFR #HF730-5-B9-H-P24

Mfr description
HF7730-5-B9-H-P24 5 B9 H P24 WORM REDUCE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,209.28/each

Specifications

Dimensions

  • Center Distance
    3.00 in
  • Input Size
    1.1250 in
  • NEMA / IEC Frame Size
    180TC/210C
  • Output Size
    1.5000 in
  • Ratio
    5:1

Details

  • Bushing Kit
    P24
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    No Lube
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    884107174204
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)