Motion
RSC-C2080H-1R-10FT

DIAMOND CHAIN COMPANY
RSC-C2080H-1R-10FT

Roller Chain - Double Pitch Heavy Series, 2080 / 2 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #04404951
MFR #RSC-C2080H-1R-10FT
Price$29.43/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-C2080H-1R-10FT

Roller Chain - Double Pitch Heavy Series, 2080 / 2 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #04404951
MFR #RSC-C2080H-1R-10FT

Mfr description
RSC-C2080H-1R-10FT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.43/ft

Specifications

Dimensions

  • Chain Overall Width
    1.57 in
  • Inside Width
    5/8 in
  • Link Plate Thickness
    0.16 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.312 in
  • Pitch
    2 in
  • Roller Diameter
    5/8 in

Details

  • Application
    Heavy Duty
  • Chain Construction
    Riveted
  • Chain Number
    C2080H
  • Chain Number & Pitch
    2080 / 2 in
  • Chain Standard
    Heavy Duty Series
  • Chain Type
    Heavy Series
  • Manufacturer Catalog Number
    XS-132044-010
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Double Pitch Heavy
  • Standards Met
    ANSI B29.1
  • Type
    Roller Chain
  • UPC_NO
    716647274994
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)