Motion
SS 1108 22MM

GATES RUBBER CO
SS 1108 22MM

Taper Lock Bushing - 1108 Series, 22 mm Bore, 6 x 2.8 mm Keyway, Stainless Steel Material
Mi Item #04405145
MFR #SS 1108 22MM
Price$454.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
SS 1108 22MM

Taper Lock Bushing - 1108 Series, 22 mm Bore, 6 x 2.8 mm Keyway, Stainless Steel Material
Mi Item #04405145
MFR #SS 1108 22MM

Mfr description
SS1108 22MM STAINLESS STEEL
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Stainless steel bushings are corrosion resistant, preventing rust buildup to increase product life
  • Stainless steel bushings are corrosion resistant, preventing rust buildup to increase product life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$454.16/each

Specifications

Dimensions

  • Barrel Diameter Large End
    1.5110 in
  • Barrel Length
    0.8750 in
  • Bolt Circle Diameter
    1.4531 in
  • Bore Diameter  
    22 mm
  • Bushing Size
    1108
  • Keyway Size
    6 x 2.8 mm
  • Length Through Bore  
    0.8750 in
  • Outside Diameter  
    1.5110 in
  • Stocked Finished Bore
    0.8661 in
  • Weight
    0.24 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    78690404
  • Manufacturer Upc Number
    072053876567
  • Material
    Stainless Steel
  • UPC_NO
    072053876567
  • Wrench Torque
    55 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)