Motion
28
VISE-GRIP® Plier Clamp - Adjustment Knob/Screw, 10 in Maximum Opening Capacity, 24 in Overall Length
MI ITEM #04405169
MFR #28
Price$68.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VISE-GRIP® Plier Clamp - Adjustment Knob/Screw, 10 in Maximum Opening Capacity, 24 in Overall Length
MI ITEM #04405169
MFR #28

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$68.15/each

Specifications

Dimensions

  • Overall Length
    24 in

Details

  • Adjustment Type
    Adjustment Knob/Screw
  • Handle Material
    Steel
  • Jaw Material
    Alloy Steel
  • Maximum Opening Capacity
    10 in
  • Tip Style
    Swivel Pad
  • Trigger Release
    Trigger Release

Overview

Mfr description
24SP VISE-GRIP 24" VISE GRIP LOCKING "C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought