Motion
3238
MI ITEM #04405186
MFR #3238
Your Price$130.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #04405186
MFR #3238

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$130.05/each(List $162.56)

Overview

Mfr description
3238 1/2"DR. 15" CONSTRUCTION

Specifications

  • Measurement System
    Metric
  • Socket Points
    6 PT
  • Socket Size
    1/2 in
  • Number Of Ends
    Single End
  • Overall Length
    15 in
  • Material
    Alloy Steel
  • Handle Style
    Tapered
  • UPC_NO
    092644658990

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text