Motion
50305
Automotive Grease - General Purpose, Lithium, PTFE Composition, 2 NLGI Grade, 1 lb, Can, White Color
MI ITEM #04405187
MFR #50305
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Grease - General Purpose, Lithium, PTFE Composition, 2 NLGI Grade, 1 lb, Can, White Color
MI ITEM #04405187
MFR #50305

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50305 WHITE LITHIUM GREASE 1LBCAN W/TEFL

Specifications

  • Application
    Automotive
  • Type
    General Purpose
  • NLGI Grade
    2
  • Container Size
    1 lb
  • Composition
    Lithium, PTFE
  • Water Resistance
    Water Resistant
  • Certification
    NSF H1
  • Dropping Point
    +390 °F
  • Color
    White
  • Temperature Range
    0 to +425 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought