Motion
NFD20B/10XL
NorthFlex Light Task Plus 5™ Cut Resistant Gloves - Size X-Large, ANSI Cut Level A3, Dyneema/Fiberglass Liner
Mi Item #04405226
MFR #NFD20B/10XL
Price$35.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NorthFlex Light Task Plus 5™ Cut Resistant Gloves - Size X-Large, ANSI Cut Level A3, Dyneema/Fiberglass Liner
Mi Item #04405226
MFR #NFD20B/10XL

Mfr description
068-NFD20B/10XL LIGHT TASK PLUS 5 10XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.73/each

Specifications

Dimensions

  • Glove Size
    X-Large

Details

  • Ansi Isea Cut Resistance Level
    A3
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Polyurethane
  • Color
    Black / Gray
  • Cuff Type
    Knitwrist
  • Description Keyword
    Polyurethane Coated Palm & Fingers
  • Hand Type
    Pair
  • Industry Use
    Construction, Mining, Masonry Work, Oil and Gas, Sheet Metal and Glass Handling, Trash Collection and Recycling
  • Liner/Shell Material
    Dyneema/Fiberglass
  • Type
    Cut Resistant
  • UPC_NO
    00821812376202
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)