Specifications
Dimensions
- Bore Diameter32 mm
Details
- ActuationDouble Acting
- Adjuster OptionRubber Cushion
- Cushion TypeRubber Cushion
- Cylinder StyleRound Body
- Piston ActionSingle Rod
- Product TypeRound Body Non-Repairable Air Cylinders
- Rod TypeSingle Rod
- SeriesC76
- TypeRound Body
Overview
Mfr description
C76E32-130 CYL, EUROPEAN