Motion
UEMFB204-12MZ20

AMI BEARINGS INC
UEMFB204-12MZ20

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 3-Bolt Bracket, Concentric Collar Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #04405344
MFR #UEMFB204-12MZ20
Price$337.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEMFB204-12MZ20

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 3-Bolt Bracket, Concentric Collar Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #04405344
MFR #UEMFB204-12MZ20

Mfr description
UEMFB204-12MZ20 3/4 3-BOLT FLG
  • CHOICE PLUS SERIES - UEMP/UEMTB/UEMFL/UEMFB/UEMF/UEMST/UEMT
  • Kanigen Corrosion Resistant Accu-Loc® AISI 52100 Steel Bearing Insert AISI 304 Cast Stainless Steel Housing
  • Typical Applications: Canning Coating Grading Blending Bleaching
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$337.61/each

Specifications

Dimensions

  • Bolt Size
    0.3750 in
  • Bore Diameter  
    3/4 in
  • Hub Diameter
    2.5000 in
  • Length Through Bore
    1.299 in
  • Unit Standoff
    1-27/64 in
  • Vertical Bolt Spacing
    7/8 in

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide
  • Housing Material
    Stainless Steel
  • Housing Type
    Three-Bolt Flange Bracket
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Mounting Type
    3-Bolt Bracket
  • Operating Temperature Range
    0°F - 212 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2890 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Replacement Bearing
    UE204-12MZ20
  • Seal Type
    Contact Seal with Flinger
  • Series
    UEMFB200MZ20
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250451302
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)