Motion
UEMFL204-12MZ20

AMI BEARINGS INC
UEMFL204-12MZ20

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange, Concentric Collar Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #04405345
MFR #UEMFL204-12MZ20
Price$337.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEMFL204-12MZ20

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange, Concentric Collar Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #04405345
MFR #UEMFL204-12MZ20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$337.61/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.5313 in
  • Bore Diameter  
    3/4 in
  • Length Through Bore
    0.866 in
  • Overall Length Diameter  
    4.4063 in

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide
  • Housing Material
    Stainless Steel
  • Housing Type
    Two-Bolt Flange
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Relubricatable
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    0°F - 212 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2150 lbf
  • Radial Static Load Capacity
    1080 lbf
  • Replacement Bearing
    UE204-12MZ20
  • Seal Type
    Contact Seal with Flinger
  • Series
    UEMFL200MZ20
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250451432

Overview

Mfr description
UEMFL204-12MZ20 3/4 2-BOLT FLG
  • CHOICE PLUS SERIES - UEMP/UEMTB/UEMFL/UEMFB/UEMF/UEMST/UEMT
  • Kanigen Corrosion Resistant Accu-Loc® AISI 52100 Steel Bearing Insert AISI 304 Cast Stainless Steel Housing
  • Typical Applications: Canning Coating Grading Blending Bleaching
  • Bore Size Range Availability: 3/4” to 2-7/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought